Buy more than* S$200* and get FREE SHIPPING

  • Impact Driver

Impact Driver 6955

2.00 (1)
Item.#
07189576
Mfr.#
6955
Package Qty.
1PC
Ship pack of
1
360.47 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Reference Number of Carbon Brush
408
Screw Fastening Capacity (mm)
Small screws / M4 - M10, bolt / M6 - M14, course thread / 22-125, high-strength bolts / M6 - M12
Blows (min-1 [times/minute])
0 to 3500
Power Consumption (W)
400
Current (A)
4.8
Weight (kg)
1.2
Specification
Double insulation, light, continuously variable transmission, brake, turn right and left
Maximum Tightening Torque (N m)
145
Cord Length (m)
5
Revolution (min-1[r.p.m])
0 to 2600
Power (V)
Single-phase 100
Color
Blue
Overall Length (mm)
193
Accessories
2-65 square bit, hook, + 2-65 bit, with case
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Tightening the screws of 2X4
2
From Japan
On 2013-04-22 18:46:05
Although not exert so much force was increased to buy a Makita 145 Nyuuton is thought that it is underpowered in the impact driver 110 Nyuuton of Ryoubi
This review is about item#07189576.