Buy more than* S$200* and get FREE SHIPPING

  • Sanklet Folding Container 28B

Sanklet Folding Container 28B 28B

Item.#
07189673
Mfr.#
28B
Package Qty.
1PC
Ship pack of
1
45.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
12.74[1300]
Inside Dimension (mm)
406x284x235
Capacity (L)
27.1
Color
BL (blue)
Material
Polypropylene (PP)
Mechanism
Both side sides have been grain processed
Outside Dimension (mm)
446x318x257 (93)
usable inner dimension
406x284x226
Shape
Bottom: SB (rank) (lattice rib)
Compatible
Card index: both short edges type 21