Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sanklet Folding Container 41A
  • Sanklet Folding Container 41A
  • Sanklet Folding Container 41A
  • Sanklet Folding Container 41A

Sanklet Folding Container 41A 41A

Item.#
07189691
Mfr.#
41A
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
12.64[1290]
Outside Dimension (mm)
530x366x281(95)
usable inner dimension
491x333x256
Shape
BOTTOM: OA (OBLIQUE) PART OF A SOLID (OBLIQUE LATTICE NET)
Compatible
Card index: both short edges type 21
Inside Dimension (mm)
494x336x259
Capacity (L)
41.9
Color
BL (blue)
Material
POLYPROPYLENE (PP)