Buy more than* S$200* and get FREE SHIPPING

  • Sanklet Folding Container P51B
  • Sanklet Folding Container P51B
  • Sanklet Folding Container P51B

Sanklet Folding Container P51B P51B

5.00 (2)
Item.#
07189707
Mfr.#
P51B
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
6.96[710]
Inside Dimension (mm)
494x336x314
Capacity (L)
51.6
Color
BL (blue)
Material
POLYPROPYLENE (PP)
Mechanism
Both long sides and short sides have grained faces, top border has rib to peel label
Outside Dimension (mm)
530x366x342(102)
usable inner dimension
492x334x307
Shape
Bottom: SB (slanting) (oblique lattice rib)
Compatible
CARD HOLDER: BOTH SHORT SIDES 21-, 55-, 56-A-, 61 TYPES, TYPE 62
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sending material on business trip
5
From Japan
On 2018-02-19 14:38:35
Member packaging is also easy, and private items are easy to bundle.
This review is about item#7189707.
Rubber material storage
5
From Japan
On 2013-03-18 23:45:41
It is satisfactory whether the function or use of the product is satisfactory. I'd like a cheap cheap price, 20%.
This review is about item#07189707.