Buy more than* S$200* and get FREE SHIPPING

  • Folding Container P51B
  • Folding Container P51B
  • Folding Container P51B

Folding Container P51B P51B

5.00 (1)
Item.#
07189786
Mfr.#
P51B
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
7.20[735]
Inside Dimension (mm)
494x336x314
Capacity (L)
51.6
Type
FOLDING container
Shape
Bottom: SB (slanting) (oblique lattice rib)
Compatible
Card index: both short edges type 21
Mechanism
Both long sides and short sides have grained faces, top border has rib to peel label
Outside Dimension (mm)
530x366x325 (86)
usable inner dimension
492x334x305
Color
BL (blue)
Material
Polypropylene (PP)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for organizing closet
5
From Japan
On 2015-02-23 18:27:44
It is very rugged and stable feeling that does not collapse even if it is piled up.
This review is about item#07188431.