Buy more than* S$200* and get FREE SHIPPING

  • Foldable Plastic Container Box

Foldable Plastic Container Box

2.00 (1)
Item.#
07189795
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mechanism
The embossed Yu both short sides
Outside Dimension (mm)
649x439x327(77)
usable inner dimension
600x406x305
Color
BL (Blue)
Material
Polypropylene (PP)
Inside Dimension (mm)
600x406x315
Capacity (L)
74.0
Type
FOLDING container
Shape
Bottom: SB (rated) (lattice rib)
Compatible
Card feed: both short sides 21-inch
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
2
From Japan
On 2016-05-27 09:20:52
I feel that the material is lower than I bought it before.
This review is about item#07189795.