Buy more than* S$200* and get FREE SHIPPING

  • Plastic Mesh Containers

Plastic Mesh Containers #80

4.33 (3)
Item.#
07189822
Mfr.#
#80
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
664x468x333
Capacity (L)
75.2
Color
BL (Blue)
Material
PP
Nesting Height (mm)
145
Inside Dimension (mm)
620x420x320
Capacity (L)
75.2
usable inner dimension
570x370x305
Weight (kg)
3.11
Shape
Bottom: OB (Case) (lattice rib)
Container Type
Mesh
Compressive Load (kN[kgf])
5.29(540)
Outside Dimension (mm)
664x468x333
Type
Nesting: The stackable by the handle. 90 degrees cross product possible.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use it when picking goods on the shelf and turning it to pricing.
5
From Japan
On 2018-03-28 07:41:08
Although I was looking for the same thing so far, it was not quite so it was saved by Mr. Momotaro this time. I hope to work with you in the future.
This review is about item#86247445.
Stock parts storage
3
From Japan
On 2014-09-04 21:09:26
I bought it by impulse buying, but can you buy again with ease of use from now?
This review is about item#07189822.
Sale
5
From Japan
On 2014-04-28 15:23:34
Whether a stopper is attached? It is hard to understand on display.
This review is about item#37131071.