Buy more than* S$200* and get FREE SHIPPING

  • Mesh Container B#25

Mesh Container B#25 #25

4.33 (3)
Item.#
07189831
Mfr.#
#25
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
29.2(2980)
Outside Dimension (mm)
520x363x158
usable inner dimension
478x321x142
Color
BL (blue)
Material
PE
Compatible
CARD :HOLDER 1 LONG SIDE TYPE 4, 2 LONG SIDES TYPE TYPE 22-B
Inside Dimension (mm)
487x330x152
Capacity (L)
23.8
Type
Box
Shape
BOTTOM: OA (OBLIQUE) (OBLIQUE LATTICE NET)
TRUSCO Part Number
342-4707
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Organizing specimens
5
From Japan
On 2017-05-05 23:06:44
It is light but durable, it is good not to be crushed even if stacked.
This review is about item#7188492.
Transport of marine products
3
From Japan
On 2016-03-05 17:29:56
Just a good size and easy to use.
This review is about item#07189831.
Store glassware
5
From Japan
On 2015-12-11 15:04:32
It was good, because it was possible to put at a moderate interval without overlapping when storing large glassware, and the place to store was kept to a minimum as well.
This review is about item#07188492.