Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Container "San Bucket No1N"

Plastic Container "San Bucket No1N" #1N

Item.#
07189883
Mfr.#
#1N
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nesting Height (mm)
20
usable inner dimension
121x81x71
Capacity (L)
0.8
Color
BL (blue)
Outside Dimension (mm)
155x117x80
Inside Dimension (mm)
135x95x75
Material
PP
Type
Nesting: 90-degree stacking
Shape
Bottom: SG (others)