Buy more than* S$200* and get FREE SHIPPING

  • San Bucket ♯2N

San Bucket ♯2N #2N

5.00 (1)
Item.#
07189892
Mfr.#
#2N
Package Qty.
1PC
Ship pack of
1
9.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (L)
1.9
Nesting Height (mm)
25
Outside Dimension (mm)
232x154x80
Color
YE (yellow)
Material
PP
usable inner dimension
194x120x71
Inside Dimension (mm)
208x134x75
Type
Nesting: 90-degree stacking
Shape
Bottom: SG (others)
Compatible
Card inserting: both short edges type 13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Receive spilling oil from cylinder and hose
5
From Japan
On 2015-02-14 14:10:49
The oil has not leaked. It has not broken up now.
This review is about item#37130177.