Buy more than* S$200* and get FREE SHIPPING

  • Plastic Tray

Plastic Tray No. 2

4.67 (3)
Item.#
07189926
Mfr.#
No. 2
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Capacity (L)
4.6
Color
BL (blue)
Inside Dimension (mm)
347x246x60
usable inner dimension
326x226x60
Material
PP
Outside Dimension (mm)
374x273x64
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Interior work · bran branch exchange
5
From Japan
On 2017-06-08 20:42:10
It is exactly the size as a glue tray. Because the bottom is flat, it is easy to use.
This review is about item#7189926.
As a wagon storage
5
From Japan
On 2017-04-18 16:03:34
It is light and the height and depth are exactly good. I am saved very much as a storeroom on a wagon.
This review is about item#37130274.
Organizing tools
4
From Japan
On 2016-01-14 15:01:36
It is solid making and good making. Mr. Sanko's goods are many good products. I will also purchase a different kind of thing.
This review is about item#07189935.