Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sun box #2S

Sun box #2S #2S

Item.#
07189944
Mfr.#
#2S
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
3.04(310)
Outside Dimension (mm)
194x146x81
usable inner dimension
160x119x70
Color
Blue
Material
PP
Compatible
Card index: both short edges type 13
Inside Dimension (mm)
167x126x78
Capacity (L)
1.6
Type
Box
Shape
Bottom: SB (rank) (lattice rib)
TRUSCO Part Number
342-3867