Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sun box #3S

Sun box #3S #3S

Item.#
07189953
Mfr.#
#3S
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
4.26(435)
Outside Dimension (mm)
267x164x95
usable inner dimension
232x133x83
Color
Blue
Material
PP
Compatible
Card inserting: both short edges type 12.5
Inside Dimension (mm)
239x141x92
Capacity (L)
2.9
Type
Box
Shape
Bottom: SB (rank) (grid rib)
TRUSCO Part Number
342-4146