Buy more than* S$200* and get FREE SHIPPING

  • Sun box #5-2

Sun box #5-2 #5-2

Item.#
07189962
Mfr.#
#5-2
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
14.70(1500)
Outside Dimension (mm)
389x289x54
usable inner dimension
348x266x46
Color
Green
Material
PP
Inside Dimension (mm)
350x268x51
Capacity (L)
4.8
Type
Box
Shape
Bottom: SB (rank) (grid rib)
TRUSCO Part Number
342-4227