NoteBuy more than* S$200* and get FREE SHIPPING

  • Sun box #5A

Sun box #5A #5A

4.00 (1)
Item.#
07189971
Mfr.#
#5A
Package Qty.
1PC
Ship pack of
1
15.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
10.29(1050)
Outside Dimension (mm)
325x200x100
usable inner dimension
280x158x89
Color
Blue
Material
PP
Compatible
Card index: both short edges type 12
Inside Dimension (mm)
290x166x97
Capacity (L)
4.5
Type
Box
Shape
Bottom: SB (rank) (grid rib)
TRUSCO Part Number
342-4324
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Put the processed goods to San box, proceed to each processing step
4
From Japan
On 2015-09-10 18:01:39
Crack is no, we are satisfied with the strength.
This review is about item#07189971.