Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container #6

Box Type Container #6 #6

5.00 (1)
Item.#
07189987
Mfr.#
#6
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
15.53(1585)
Outside Dimension (mm)
361x272x81
usable inner dimension
307x232x67
Color
Blue
Material
PP
Inside Dimension (mm)
316x241x75
Capacity (L)
5.5
Type
Box
Shape
Bottom: SB (rank) (grid rib)
Compatible
Card holder: four sides type 13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool holder
5
From Japan
On 2013-10-28 17:04:21
It is lightweight and strong. I bought a little heavy tool to put in, but there was no problem.
This review is about item#07189987.