Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container #6B

Box Type Container #6B #6B

Item.#
07189996
Mfr.#
#6B
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
20.3(2070)
Outside Dimension (mm)
361x272x95
usable inner dimension
310x235x83
Color
Light Gray
Material
PP
Inside Dimension (mm)
317x242x90
Capacity (L)
6.7
Type
Box
Shape
Bottom: SB (rank) (lattice rib)
Compatible
Card index: both short edges type 13, type 21