Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container #7

Box Type Container #7 #7

4.00 (1)
Item.#
07190005
Mfr.#
#7
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
24.1(2455)
Outside Dimension (mm)
440x278x75
usable inner dimension
384x232x63
Color
Blue
Material
PP
Inside Dimension (mm)
391x239x70
Capacity (L)
6.4
Type
Box
Shape
Bottom: SB (rank) (grid rib)
Compatible
Card holder: four sides type 13
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For processing jig storage
4
From Japan
On 2016-07-22 16:34:15
Because it is low in height, it fitted just fine to put in and out processing jig.
This review is about item#07190005.