Buy more than* S$200* and get FREE SHIPPING

  • Sun box #7-2

Sun box #7-2 #7-2

Item.#
07190014
Mfr.#
#7-2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
21.8(2220)
Outside Dimension (mm)
339x250x122
usable inner dimension
293x213x106
Color
Light Gray
Material
PP
Compatible
Card holder: both short side type 32, type 21
Inside Dimension (mm)
299x219x116
Capacity (L)
7.4
Type
Box
Shape
Bottom: SB (rank) (grid rib)
TRUSCO Part Number
342-4464