Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container #9A-2

Box Type Container #9A-2 #9A-2

5.00 (1)
Item.#
07190023
Mfr.#
#9A-2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
22.6(2305)
Outside Dimension (mm)
361x272x126
usable inner dimension
306x231x110
Color
Light Gray
Material
PP
Inside Dimension (mm)
315x240x118
Capacity (L)
8.7
Type
Box
Shape
Bottom: alumnus (rank) (lattice rib)
Compatible
Card index: both short edges type 2, type 4, type 10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a storage box for rain falling places
5
From Japan
On 2011-10-20 10:39:42
I was saved because I was looking for a mesh box. However, as I had trouble finding it, it would be helpful if you let me know if it is a mesh or not depending on the type of box.
This review is about item#07190023.