Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Box Type Container #9B-4

Box Type Container #9B-4 #9B-4

4.00 (1)
Item.#
07190057
Mfr.#
#9B-4
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
17.05(1740)
Outside Dimension (mm)
363x270x133
usable inner dimension
315x238x121
Color
Light Gray
Material
PP
Inside Dimension (mm)
318x243x127
Capacity (L)
9.6
Type
Box
Shape
Bottom: SB (rank) (lattice rib)
Compatible
Card index: 2 long edges type 21, 2 short edges type 9.5, type 35-2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Material storage
4
From Japan
On 2014-12-25 11:07:44
I put iron products. It is very strong. It is convenient to have a lid ...
This review is about item#07190057.