Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container #10

Box Type Container #10 #10

5.00 (1)
Item.#
07190066
Mfr.#
#10
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
27.7(2825)
Outside Dimension (mm)
388x220x160
usable inner dimension
327x185x146
Color
Green
Material
PP
Compatible
Card index: One short side type 2, type 4
Inside Dimension (mm)
336x194x156
Capacity (L)
9.5
Type
Box
Shape
Bottom: SA (whole surface flat)
TGK Product Number
908-56-91-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experimental painting work
5
From Japan
On 2016-05-30 18:06:46
Currently preparing for installation, but it is exactly the same as the previous one so there is no particular problem in terms of work.
This review is about item#07190066.