Buy more than* S$200* and get FREE SHIPPING

  • Sun box #12-2

Sun box #12-2 #12-2

Item.#
07190075
Mfr.#
#12-2
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
26.7(2720)
Outside Dimension (mm)
445x268x126
usable inner dimension
390x227x111
Color
Light Gray
Material
PP
Compatible
Card inserting: both short edges type 2, type 4
Inside Dimension (mm)
399x236x120
Capacity (L)
10.9
Type
Box
Shape
Bottom: SB (rank) (grid rib)
TRUSCO Part Number
342-3221