Buy more than* S$200* and get FREE SHIPPING

  • Sun box #12-3

Sun box #12-3 #12-3

Item.#
07190084
Mfr.#
#12-3
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
24.5(2500)
Outside Dimension (mm)
451x276x120
usable inner dimension
406x240x107
Color
Light Gray
Material
PP
Compatible
Card inserting: both short side type 13, type 21
Inside Dimension (mm)
413x247x115
Capacity (L)
11.5
Type
Box
Shape
Bottom: SB (rank) (grid rib)
TRUSCO Part Number
342-3263