Buy more than* S$200* and get FREE SHIPPING

  • Sun box #13

Sun box #13 SK-13-BL

5.00 (1)
Item.#
07190093
Mfr.#
SK-13-BL
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
10.68(1090)
Outside Dimension (mm)
441x281x145
usable inner dimension
367x247x129
Color
Blue
Material
PP
Compatible
Card holder: both short edges type 9.5
Inside Dimension (mm)
375x255x139
Capacity (L)
12.9
Type
Box
Shape
Bottom/SB (rank) (grid rib)
TRUSCO Part Number
342-3301
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
business
5
From Japan
On 2014-08-02 14:07:04
no problem
This review is about item#07190093.