Buy more than* S$200* and get FREE SHIPPING

  • Plastic Box Containers

Plastic Box Containers #14

4.00 (2)
Item.#
07190102
Mfr.#
#14
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
usable inner dimension
412x313x98
Capacity (L)
14.3
Color
Yellow
Material
PP
Inside Dimension (mm)
421x321x108
Outside Dimension (mm)
469x369x114
Type
Box
Shape
Bottom: SB (rank) (grid rib)
Compressive Load (kN[kgf])
20.6(2100)
Compatible
CARD HOLDER: FOUR SIDES 12 M, 12S, 13S TYPE
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Organization of metal parts
3
From Japan
On 2017-04-27 10:45:42
There are some R under the inner wall (inside), which can not accommodate parts cleanly. I want the inner side of the case to be completely flat and to eliminate R on the side part.
This review is about item#37123974.
Organizing tools
5
From Japan
On 2015-09-14 00:18:48
The goods themselves are very good ones. However, there are white scratch marks that seem to be due to falling in the reinforcement part of the corner of the product. I think that it is a trace that will not be attached unless you deal with it seriously. Is not there a problem with packing work of goods?
This review is about item#37123974.