Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Box type container # 14B

Box type container # 14B #14B

4.00 (1)
Item.#
07190111
Mfr.#
#14B
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
21.1(2150)
Outside Dimension (mm)
469x369x76
usable inner dimension
411x312x58
Type
Box
Shape
Bottom: SB (rank) (grid rib)
Inside Dimension (mm)
421x321x70
Capacity (L)
9.2
Material
PP
Color
Blue
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tool box
4
From Japan
On 2015-10-08 15:28:51
I am satisfied with accurate construction. I think that it is easy to buy as long as you can see a bird's-eye view of the size of the whole series.
This review is about item#07190111.