Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container #17

Box Type Container #17 #17

Item.#
07190127
Mfr.#
#17
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
23.2(2370)
Outside Dimension (mm)
459x332x132
usable inner dimension
414x295x120
Color
Orange
Material
PP
Inside Dimension (mm)
423x304x128
Capacity (L)
16.3
Type
Box
Shape
Bottom: SB (rank) (grid rib)
Compatible
Card index: 2 long sides type 19, 20