Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container #20

Box Type Container #20 #20

5.00 (1)
Item.#
07190136
Mfr.#
#20
Package Qty.
1PC
Ship pack of
1
49.47 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
28.0(2860)
Outside Dimension (mm)
475x369x154
usable inner dimension
412x313x136
Color
Blue
Material
PP
Inside Dimension (mm)
421x321x148
Capacity (L)
19.5
Type
Box
Shape
Bottom/SB (rank) (lattice rib)
Compatible
Card index: both short edges type 9L
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Movement and transport of products
5
From Japan
On 2016-09-01 15:32:29
I chose it with firm making and size. It is a size that can be arranged perfectly on two large trolleys.
This review is about item#7190136.