Buy more than* S$200* and get FREE SHIPPING

  • Box type Container

Box type Container SK232BL

Item.#
07190145
Mfr.#
SK232BL
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
27.7(2830)
Outside Dimension (mm)
514x341x159
usable inner dimension
454x305x145
Color
Blue
Material
PP
Compatible
Card feed: four sides 21-inch
Inside Dimension (mm)
462x313x153
Capacity (L)
21.7
Type
Box
Shape
Bottom: SB (case) (lattice rib)
TRUSCO Part Number
342-3646