Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container #24A

Box Type Container #24A #24A

5.00 (1)
Item.#
07190163
Mfr.#
#24A
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
18.03(1840)
Outside Dimension (mm)
424x292x250
usable inner dimension
374x254x232
Color
Orange
Material
PP
Compatible
Card holder 1 short side type 1, type 6
Inside Dimension (mm)
380x260x240
Capacity (L)
23.5
Type
Box: Three conjoined groups possible.
Shape
Bottom: SB (rank) (grid rib)
TGK Product Number
908-56-91-07
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product arrangement
5
From Japan
On 2016-01-26 16:56:09
Satisfied
This review is about item#07190163.