Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Box Type Container #24B

Box Type Container #24B #24B

5.00 (1)
Item.#
07190172
Mfr.#
#24B
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
19.50(1990)
Outside Dimension (mm)
424x292x168
usable inner dimension
375x255x152
Color
Orange
Material
PP
Compatible
Card holder 1 short side type 1, type 6
Inside Dimension (mm)
380x260x160
Capacity (L)
15.5
Type
Box
Shape
Bottom: SB (rank) (grid rib)
TGK Product Number
908-56-91-05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a product holder
5
From Japan
On 2014-05-12 17:27:44
Handles are easy to hold.
This review is about item#07190172.