Buy more than* S$200* and get FREE SHIPPING

  • Sun box #28-2

Sun box #28-2 #28-2

Item.#
07190197
Mfr.#
#28-2
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
30.4(3100)
Outside Dimension (mm)
475x369x204
usable inner dimension
412x313x183
Color
Blue
Material
PP
Compatible
Card holder: both short edges type 9
Inside Dimension (mm)
421x321x196
Capacity (L)
25.8
Type
Box
Shape
Bottom: SB (rank) (grid rib)
TRUSCO Part Number
342-3824