Buy more than* S$200* and get FREE SHIPPING

  • Plastic Container Box

Plastic Container Box #36-2A

Item.#
07190206
Mfr.#
#36-2A
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
4 1042
Inside Dimension (mm)
543x343x200
Capacity (L)
36.5
Type
Box
Shape
Bottom: SB (rated) (lattice rib)
TRUSCO Part Number
342-3981
Compressive Load (kN[kgf])
27.4(2800)
Outside Dimension (mm)
593x393x206
usable inner dimension
534x334x188
Color
Orange
Material
PP
Compatible
Card feed: both short sides 9 and 25 - 2 type, both long sides 19-inch