Buy more than* S$200* and get FREE SHIPPING

  • Box Container No.36

Box Container No.36 SK-36-2B-OR

5.00 (2)
Item.#
07190215
Mfr.#
SK-36-2B-OR
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (L)
27.3
Type
Box
Color
Orange
Weight (kg)
1.48
Compressive Load (kN[kgf])
23.2(2365)
Inside Dimension (mm)
543x343x150
Outside Dimension (mm)
593x393x156
Capacity (L)
27.3
usable inner dimension
534x334x138
2015 Trusco Published Pages
4 1042
2014 TRUSCO Published Page
3-2585
Usable Inner Dimension (Width x Depth x Height)(mm)
534x334x138
Shape
Bottom: SB (rated) (lattice rib)
Material
Polypropylene (PP)
TRUSCO Part Number
342-4014
Compatible
Card feed: four sides 9L, 9M, 9S type
Outside Dimension (frontage W x depth D x Height H) (mm)
593x393x156
Compatible Card Cabinet
Four sides 9L / 9M / 9S type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During cleaning
5
From Japan
On 2016-11-19 07:47:53
Used when cleaning parts. It is good because it is strong and easy to grasp and store it in layers.
This review is about item#37123231.
Put workpieces
5
From Japan
On 2015-04-15 15:22:28
I am satisfied with being firm.
This review is about item#37124507.