Buy more than* S$200* and get FREE SHIPPING

  • Plastic Container Box

Plastic Container Box #36-2E

Item.#
07190224
Mfr.#
#36-2E
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
25.5(2600)
Outside Dimension (mm)
592x384x100
usable inner dimension
533x333x86
Color
Blue
Material
PP
Inside Dimension (mm)
543x343x94
Capacity (L)
17.1
Type
Box
Shape
Bottom: SB (rated) (lattice rib)
Compatible
Card feed: both short sides 12-inch