Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Box Container No.36

Box Container No.36 SK-36-2F-BL

5.00 (2)
Item.#
07190233
Mfr.#
SK-36-2F-BL
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
593x393x206
Capacity (L)
36.4
Type
Box
Color
Blue
Weight (kg)
1.95
Compressive Load (kN[kgf])
37.7(3850)
Inside Dimension (mm)
543x343x201
Outside Dimension (mm)
593x393x206
Capacity (L)
36.4
usable inner dimension
533x333x191
2015 Trusco Published Pages
4 1042
2014 TRUSCO Published Page
3-2585
Usable Inner Dimension (Width x Depth x Height)(mm)
533x333x191
Shape
Bottom: SB (rated) (lattice rib)
Material
Polypropylene (PP)
TRUSCO Part Number
342-4022
Compatible
Card feed: both short sides 21-inch
Compatible Card Cabinet
Both short sides 21-inch
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During cleaning
5
From Japan
On 2016-11-19 07:47:53
Used when cleaning parts. It is good because it is strong and easy to grasp and store it in layers.
This review is about item#37123231.
Put workpieces
5
From Japan
On 2015-04-15 15:22:28
I am satisfied with being firm.
This review is about item#37124507.