Buy more than* S$200* and get FREE SHIPPING

  • Box type Container #40

Box type Container #40 #40

Item.#
07190251
Mfr.#
#40
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
26.2(2670)
Outside Dimension (mm)
472x360x306
usable inner dimension
412x310x290
Color
Orange
Material
PP
Compatible
Card feed: One short side type 2, type 4
Inside Dimension (mm)
422x320x300
Capacity (L)
39.4
Type
Box: 3 Tsu set possible
Shape
Bottom: SE (# type 54)
TGK Product Number
908-56-91-20