Buy more than* S$200* and get FREE SHIPPING

  • Box type Container #50A

Box type Container #50A #50A

Item.#
07190267
Mfr.#
#50A
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
4 1043
Inside Dimension (mm)
487x330x310
Capacity (L)
48.7
Type
Box: 3 Tsu set possible
Shape
Bottom: SE (# type 54)
TRUSCO Part Number
342-4189
Compressive Load (kN[kgf])
19.9(2030)
Outside Dimension (mm)
537x370x315
usable inner dimension
478x321x300
Color
Blue
Material
PP
Compatible
Card feed: both short sides 16 type