Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Box type Container #56B

Box type Container #56B #56B

Item.#
07190276
Mfr.#
#56B
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
28.8(2940)
Outside Dimension (mm)
658x448x225
usable inner dimension
608x398x208
Color
Light gray
Material
PP
Inside Dimension (mm)
618x408x218
Capacity (L)
53.9
Type
Box
Shape
Bottom: SB (rated) (lattice rib)
Compatible
Card feed: both short sides 15-inch