Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Container Box

Plastic Container Box #56D

5.00 (2)
Item.#
07190285
Mfr.#
#56D
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
36.1(3680)
Outside Dimension (mm)
658x448x122
usable inner dimension
608x398x105
Color
Blue
Material
PP
Inside Dimension (mm)
618x408x115
Capacity (L)
28.4
Type
Box
Shape
Bottom: SB (rated) (lattice rib)
Compatible
Card feed: both short sides 21-inch
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kerosene transportation in car
5
From Japan
On 2014-03-10 17:17:23
It is very convenient that the outer dimensions and inner dimensions of each container are stated. Actually delivered goods also fit in the car carrier as calculated and it is handy. It seems to last as long as the material is solid.
This review is about item#07190285.
Used for returnable parts of electronic parts
5
From Japan
On 2014-02-12 11:46:53
I encountered this where I had troubled because there were not many store centers around the container box full of car trunks. For me it's pleased with the size of the doll. Although I have purchased only one yet, it is likely to be able to stack up, so I plan to purchase two more. Making is solid and secure.
This review is about item#07190285.