Buy more than* S$200* and get FREE SHIPPING

  • Box Type Container TP131

Box Type Container TP131 TP131

Item.#
07190294
Mfr.#
TP131
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
12.89(1315)
Outside Dimension (mm)
335x168x103
usable inner dimension
291x123x80
Color
Light Gray
Material
PP
Inside Dimension (mm)
300x133x90
Capacity (L)
3.4
Type
Box: TP standard
Shape
BOTTOM: SF (TP TYPE)
Compatible
Card holder: both long sides type 97, 5