Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Box Type Container TP331B

Box Type Container TP331B TP331B

Item.#
07190303
Mfr.#
TP331B
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compressive Load (kN[kgf])
19.26(1965)
Outside Dimension (mm)
335x335x103
usable inner dimension
291x291x80
Color
Light Gray
Material
PP
Inside Dimension (mm)
300x300x90
Capacity (L)
7.8
Type
Box: TP standard
Shape
Bottom: SF (rank) (TP type)
Compatible
Card holder: both long sides type 98, 19, 19-3