Buy more than* S$200* and get FREE SHIPPING

  • Plastic Container Box

Plastic Container Box TP361.5

Item.#
07190312
Mfr.#
TP361.5
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
4 1034
Inside Dimension (mm)
635x300x136
Capacity (L)
25.3
Type
Box: TP standard
Shape
Bottom: SF (rated) (TP type)
TRUSCO Part Number
342-5410
Compressive Load (kN[kgf])
30.3(3090)
Outside Dimension (mm)
670x335x149
usable inner dimension
625x290x126
Color
Light gray
Material
PP
Compatible
Card feed: both long sides 97,5 type