Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • San Box Lid

San Box Lid 24A/B

Item.#
07190355
Mfr.#
24A/B
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (mm)
431x299x28
Material
PP
Compatible
SANDBOX #24A, #24B
Color
Orange
TGK Product Number
908-56-91-24