Buy more than* S$200* and get FREE SHIPPING

  • Plastic Container

Plastic Container SKBAN-B-CL

4.80 (5)
Item.#
07190391
Mfr.#
SKBAN-B-CL
Package Qty.
1PC
Ship pack of
1
23.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Dimension (frontage W x depth D x Height H) (mm)
574x388x73
Capacity (L)
11.1
Weight (kg)
1.08
Shape
Bottom: SG (Other)
Material
Polypropylene (PP)
TRUSCO Part Number
353-1457
Outside Dimension (mm)
574x388x73
usable inner dimension
531x345x50
Color
Cream
2015 Trusco Published Pages
4 1074
2014 TRUSCO Published Page
3-2626
Compressive Load (kN[kgf])
19.7(2015)
Inside Dimension (mm)
534x348x60
Capacity (L)
11.1
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When the commodity transportation
4
From Japan
On 2017-02-20 17:47:54
Just good in a compact, but not find is this fit lid.
This review is about item#7190391.
Harvest of crops
5
From Japan
On 2016-08-10 22:48:15
Easy-to-use to harvest because there is depth, was just a good size in the refrigerator of the house.
This review is about item#37125505.
Breadmaking work
5
From Japan
On 2016-04-21 21:24:19
Easy is a good article to use even piled so small and there is also a depth
This review is about item#37129872.
Storage of food
5
From Japan
On 2015-12-08 15:27:54
It takes place, but it is convenient because Ikeru piled up in the vertical. Size that can be purchased at the hardware store has a low height, because this was the height Side dishes were Serve in sandwiches and platters, etc. without their shape, we were able temporarily stored. If there is no applications it takes place, but it is nice to have.
This review is about item#37125487.
Out party of welcome drink
5
From Japan
On 2014-04-15 15:40:37
As planned, at one time, I was able to smooth drink out.
This review is about item#07190391.