Buy more than* S$200* and get FREE SHIPPING

  • Sun Separator 35
  • Sun Separator 35
  • Sun Separator 35
  • Sun Separator 35

Sun Separator 35 35

3.50 (2)
Item.#
07190416
Mfr.#
35
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stacking Height (mm)
29
Pitch (mm)
15
Material
with feeler PP
Outside Dimension (mm)
628x35x4
Color
Light Gray
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used as a break in the bat
3
From Japan
On 2013-10-30 10:26:02
Although it was convenient to cut, but the material was softer than I thought it was impossible to delimit it unless I stuffed the partition part.
This review is about item#07190416.
Partition for shipping products outside the prefecture
4
From Japan
On 2013-10-21 10:38:37
As a partition, I think that it is very nice because it can match the size depending on the item. A little more, I think that it is good if there is a wide one (about 50). I think that it is a bit expensive. It is the best if it is about 100.
This review is about item#07190416.