Buy more than* S$200* and get FREE SHIPPING

  • Talc Chalk Fine

Talc Chalk Fine No.3

4.00 (1)
Item.#
07191782
Mfr.#
No.3
Package Qty.
1Box(100PC)
Ship pack of
1
12.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
5
Length (mm)
80
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is private for the marking of metal processing
4
From Japan
On 2008-11-08 09:50:33
Easy to hold fine print is easy to write because round We want to improve so if can be so fragile
This review is about item#07191782.