Buy more than* S$200* and get FREE SHIPPING

  • 3 Arcmin Slate Pencil

3 Arcmin Slate Pencil No.10

5.00 (3)
Item.#
07191791
Mfr.#
No.10
Package Qty.
1Box(30PC)
Ship pack of
1
14.79 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
9
Length (mm)
80
Width (mm)
9
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For cutting size of steel frame
5
From Japan
On 2016-12-21 08:44:16
Easy to hold It is handy because it does not break even if it drops I think I would like to use this size pencil from now on
This review is about item#07191791.
Score on iron plate
5
From Japan
On 2016-08-05 16:12:29
It is a repeat. It can be used as well as other manufacturer's products
This review is about item#07191791.
Mark down
5
From Japan
On 2015-06-29 15:55:30
I do not want to lose it because things with 3 arcs are getting less so much.
This review is about item#07191791.