Buy more than* S$200* and get FREE SHIPPING

  • Towel buffing pad

Towel buffing pad No.16

4.50 (2)
Item.#
07191843
Mfr.#
No.16
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
160
Shape
Angle
Joint Size
16mm
Specification
Milli size
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attached to polisher
4
From Japan
On 2015-04-15 16:55:02
Previously I bought a purely baby type but it was a bit cheap a few years ago so I bought it and used it but sponge got worse so it is a repeater I ordered this time It is satisfactory to say with frequency and price
This review is about item#07191834.
Polished finish after painting
5
From Japan
On 2013-11-17 17:05:18
I feel that deterioration of sponge part of putt is fast. Stiffness is just right, so what can not be done with a more durable material?
This review is about item#07191834.